

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT99 |
Thickness | 3 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Black |
Anti sticking layer | Yes |
Insert material | Steel |
Insert type | Metal mesh |
Temperature range | from -30 to 280 °C |
Max. pressure | 100 bar |
Binder material | NBR |
Density | 2.1 g/cm³ |