LEADER

LEADER Fibre sealing sheet FYBAR PT90 1500x1500x2

  • ERIKS:13087306
Image 1
Save to list
Not available in webshop
38.25 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT90
Thickness
2 mm
Length
1500 mm
Width
1500 mm
Colour
Black
Anti sticking layer
Yes
Temperature range
from -30 to 280 °C
Max. pressure
100 bar
Approval according to
API 6FB
Binder material
NBR
Density
1.9 g/cm³