

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT90 |
Thickness | 1.5 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Black |
Anti sticking layer | Yes |
Temperature range | from -30 to 280 °C |
Max. pressure | 100 bar |
Approval according to | API 6FB |
Binder material | NBR |
Density | 1.9 g/cm³ |