LEADER

LEADER Fibre sealing sheet FYBAR PT60 1500x1500x0.5

  • ERIKS:11915692
Image 1
Save to list

€128.25/ pieceexcl. VAT

€155.18incl. VAT

Estimated delivery date - 26/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Thickness
0.5 mm
Length
1500 mm
Width
1500 mm
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Binder material
NBR
Density
1.8 g/cm³