LEADER

LEADER Fibre flange gasket FYBAR PT60 PN25/40 DN150 2mm EN 1514-1 IBC Raised face

  • ERIKS:12259745
Image 1
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN150
Flange pressure stage
PN25/40
Outer Diameter
224 mm
Inner Diameter
169 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products

€335.25/ pieceexcl. VAT

€405.65incl. VAT

48.421 In stock - Estimated delivery date 13/11/2026