

€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT60 |
Norm | EN 1514-1 IBC |
With Inner eyelet | No |
Nominal diameter | DN450 |
Flange pressure stage | PN10 |
Outer Diameter | 539 mm |
Inner Diameter | 458 mm |
Thickness | 2 mm |
Flange standard | EN 1092-1 RF |
Binder material | NBR |
Colour | Green/beige |
Anti sticking layer | Yes |
Temperature range | from -30 to 250 °C |
Max. pressure | 100 bar |
Density | 1.8 g/cm³ |
€335.25/ pieceexcl. VAT
€405.65incl. VAT
48.421 In stock - Estimated delivery date 12/11/2026