LEADER

LEADER Fibre flange gasket FYBAR PT60 PN10/16 DN150 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:12254844
Image 1
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN150
Flange pressure stage
PN10/16
Outer Diameter
218 mm
Inner Diameter
169 mm
Thickness
1.5 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT60 1500x1500x1.5

  • Eriks:11915724
  • Manufacturer:11915724

€252.00/ pieceexcl. VAT

€304.92incl. VAT

10 In stock - Estimated delivery date 13/11/2026