LEADER

LEADER Fibre flange gasket FYBAR PT60 300lbs 6" 1.5mm ASME B16.21 Raised face

  • ERIKS:11936019
Image 1
Save to list

€6.25/ pieceexcl. VAT

€7.56incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
6"
Flange pressure stage
300lbs
Outer Diameter
251 mm
Inner Diameter
168 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT60 1500x1500x1.5

  • Eriks:11915724
  • Manufacturer:11915724

€252.00/ pieceexcl. VAT

€304.92incl. VAT

10 In stock - Estimated delivery date 13/11/2026