LEADER

LEADER Fibre flange gasket FYBAR PT60 150lbs 5" 2mm ASME B16.21 Raised face

  • ERIKS:12259771
Image 1
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
5"
Flange pressure stage
150lbs
Outer Diameter
197 mm
Inner Diameter
141 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products

€335.25/ pieceexcl. VAT

€405.65incl. VAT

34.272 In stock - Estimated delivery date 10/11/2026