LEADER

LEADER Fibre flange gasket FYBAR PT60 150lbs 1.1/4" 1.5mm ASME B16.21 Raised face

  • ERIKS:11936010
Image 1
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
1.1/4"
Flange pressure stage
150lbs
Outer Diameter
76 mm
Inner Diameter
42 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT60 1500x1500x1.5

  • Eriks:11915724
  • Manufacturer:11915724

€252.00/ pieceexcl. VAT

€304.92incl. VAT

10 In stock - Estimated delivery date 13/11/2026