LEADER

LEADER Fibre flange gasket FYBAR PT50 PN25/40 DN100 2mm EN 1514-1 IBC Raised face

  • ERIKS:11043637
Image 1
Save to list

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT50
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN100
Flange pressure stage
PN25/40
Outer Diameter
168 mm
Inner Diameter
115 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -30 to 200 °C
Max. pressure
85 bar
Density
1.7 g/cm³
Related products

€216.45/ pieceexcl. VAT

€261.90incl. VAT

1.453 In stock - Estimated delivery date 13/11/2026