

€18.30/ pieceexcl. VAT
€22.14incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT50 |
Norm | EN 1514-1 IBC |
With Inner eyelet | No |
Nominal diameter | DN350 |
Flange pressure stage | PN10 |
Outer Diameter | 438 mm |
Inner Diameter | 356 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Binder material | NBR |
Colour | Beige |
Anti sticking layer | Yes |
Temperature range | from -30 to 200 °C |
Max. pressure | 85 bar |
Density | 1.7 g/cm³ |
€276.75/ pieceexcl. VAT
€334.87incl. VAT
76 In stock - Estimated delivery date 13/11/2026