LEADER

LEADER Fibre flange gasket FYBAR PT50 300lbs 4" 2mm ASME B16.21 Raised face

  • ERIKS:11915073
Image 1
Save to list

€3.11/ pieceexcl. VAT

€3.76incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT50
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
4"
Flange pressure stage
300lbs
Outer Diameter
181 mm
Inner Diameter
114 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -30 to 200 °C
Max. pressure
85 bar
Density
1.7 g/cm³
Related products

€216.45/ pieceexcl. VAT

€261.90incl. VAT

1.453 In stock - Estimated delivery date 12/11/2026