LEADER

LEADER Fibre flange gasket FYBAR PT50 300/600lbs 2.1/2" 3mm ASME B16.21 Raised face

  • ERIKS:11915088
Image 1
Save to list

€2.36/ pieceexcl. VAT

€2.86incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT50
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
2.1/2"
Flange pressure stage
300/600lbs
Outer Diameter
130 mm
Inner Diameter
73 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -30 to 200 °C
Max. pressure
85 bar
Density
1.7 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT50 1500x1500x3

  • Eriks:10017299
  • Manufacturer:10017299

€276.75/ pieceexcl. VAT

€334.87incl. VAT

76 In stock - Estimated delivery date 13/11/2026