LEADER

LEADER Fibre flange gasket FYBAR PT20 PN25/40 DN125 3mm EN 1514-1 IBC Raised face

  • ERIKS:12259624
Image 1
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN125
Flange pressure stage
PN25/40
Outer Diameter
194 mm
Inner Diameter
141 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x3

  • Eriks:13087287
  • Manufacturer:13087287

€322.20/ pieceexcl. VAT

€389.86incl. VAT

84 In stock - Estimated delivery date 13/11/2026