LEADER

LEADER Fibre flange gasket FYBAR PT20 PN10 DN600 2mm EN 1514-1 IBC Raised face

  • ERIKS:11589747
Image 1
Save to list

€22.50/ pieceexcl. VAT

€27.23incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN600
Flange pressure stage
PN10
Outer Diameter
695 mm
Inner Diameter
610 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x2

  • Eriks:13087286
  • Manufacturer:13087286

€215.55/ pieceexcl. VAT

€260.82incl. VAT

30 In stock - Estimated delivery date 13/11/2026