LEADER

LEADER Fibre flange gasket FYBAR PT20 600lbs 4" 2mm ASME B16.21 Raised face

  • ERIKS:12259603
Image 1
Save to list

€2.82/ pieceexcl. VAT

€3.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
4"
Flange pressure stage
600lbs
Outer Diameter
194 mm
Inner Diameter
114 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x2

  • Eriks:13087286
  • Manufacturer:13087286

€215.55/ pieceexcl. VAT

€260.82incl. VAT

31 In stock - Estimated delivery date 10/11/2026