LEADER

LEADER Fibre flange gasket FYBAR PT20 300lbs 12" 3mm ASME B16.21 Raised face

  • ERIKS:12259670
Image 1
Save to list

€16.00/ pieceexcl. VAT

€19.36incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
12"
Flange pressure stage
300lbs
Outer Diameter
422 mm
Inner Diameter
324 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x3

  • Eriks:13087287
  • Manufacturer:13087287

€322.20/ pieceexcl. VAT

€389.86incl. VAT

84 In stock - Estimated delivery date 13/11/2026