

€0.86/ pieceexcl. VAT
€1.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT20 |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 1" |
Flange pressure stage | 150lbs |
Outer Diameter | 67 mm |
Inner Diameter | 33 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Light Blue |
Anti sticking layer | No |
Temperature range | from -30 to 130 °C |
Max. pressure | 40 bar |
Density | 1.6 g/cm³ |
€322.20/ pieceexcl. VAT
€389.86incl. VAT
84 In stock - Estimated delivery date 12/11/2026