LEADER

LEADER Fibre flange gasket FYBAR PT20 150lbs 1/2" 2mm ASME B16.21 Raised face

  • ERIKS:12259565
Image 1
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
1/2"
Flange pressure stage
150lbs
Outer Diameter
48 mm
Inner Diameter
21 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x2

  • Eriks:13087286
  • Manufacturer:13087286

€215.55/ pieceexcl. VAT

€260.82incl. VAT

31 In stock - Estimated delivery date 10/11/2026