LEADER

LEADER Expanded PTFE sealing tape CLIPPERLON 660 50x3 10m

  • ERIKS:13362605
Image 1
Image 2
Image 1
Image 2
Clipperlon 660 is the new generation of multidirectional expanded PTFE gasket tapes for use in pipeline and apparatus flanges. The optimized fibre structure of this material leads to significantly improved creep resistance and a lower compressive creep, compared to the products used so far.

Leader Clipperlon 660 is self-adhesive on one side, flexible and compressible. Due to the high conformability the gasket adapts optimally to flange roughness and unevenness.

Leader Clipperlon 660 is made from 100% pure multidirectional expanded PTFE. Therefore it offers an excellent chemical resistance, also in highest demanding applications. Due to the use of high quality raw materials and the regulated manufacturing process this gasket tape is GMP conforming.
Save to list

€1,438.20/ rollexcl. VAT

€1,740.22incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
660
Self-adhesive
Yes
Width
50 mm
Thickness
3 mm
Roller length
10 m
Material structure
Multidirectional expanded PTFE
Shape
Flat
Maximum temperature
230 °C
Minimum temperature
-240 °C
Max. pressure
40 bar
Density
0.9 g/cm³