KUKKO

KUKKO Universal set of pullers 21 pieces special steel size from 8 to 40mm

  • ERIKS:11757696
  • Manufacturer:4021176951008
Image 1
Design: Supplied in L-Boxx, with operating instructions always visible on the lid.

Application: For recessed, external and bearing pulling of Ø 8?48 mm.
Set contents:
Two-armed puller 43-01
1 two-armed puller with side clamp 204-01
1 ball bearing puller 69-A1, suitable for bearings: 6004; 6005; 6006; 6201; 6202; 6203
1 ball bearing puller 69-A2, suitable for bearings: 6008; 6009; 6204; 6205; 6300; 6301; 6302
1 ball bearing puller 69-A3, suitable for bearings: 6010; 6206; 6303; 6304
1 recessed extractor 21-01 E for bearing Ø: 9-12 mm
1 recessed extractor 21-1 E for bearing Ø: 12-16 mm
1 recessed extractor 21-2-E for bearing Ø: 14-19 mm
1 recessed extractor 21-3 E for bearing diameter: 18-23 mm
1 recessed extractor 21-4 E for bearing Ø: 24-34 mm
1 recessed extractor 21-5 E for bearing Ø: 34-48 mm
10 slide hammers with adapter 22-01-G27-A: M3; M4; M5; M6; M8; M10; M12 and galvanised: M10; M12; 15-16G
Save to list

€831.54/ pieceexcl. VAT

€1,006.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO