KUKKO

KUKKO Universal extractor quick adjustment 2-armed 90x100mm

  • ERIKS:23086201
  • Manufacturer:4021176644771
Image 1
Universal extractor, two-armed, model 20+ with quick adjustment

Design: With sliding, always parallel, self-centring and switchable extractor legs made of chrome alloy tool steel. With automatic adjustment handle and specially coated pressure spindle with particularly good sliding properties. Freely rotating centring tip, can be exchanged and attached in a different position (ball/tip). Powerful model.

Application: With switchable extractor legs, also suitable as external and recessed extractor. For quickly loosening and displacing the extractor legs without wrench.

Optimised geometry of traverse and sliders for particularly easy movement of the extractor legs. At the same time, ensures a firm grip when tightening the screws.
Novel cross hook ensures maximum stability of the suspension in slider and hooks. Quick changes, because only one screw is necessary.
Quick loosening and displacing the extractor legs by means of hand adjusting wheels.
Save to list

€85.46/ pieceexcl. VAT

€103.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
90 mm
Clamping reach
100 mm