KUKKO

KUKKO Universal extractor 3-armed 120x100mm extractor 3 armed

  • ERIKS:23086234
  • Manufacturer:4021176013621
Image 1
Universal extractor, three-arm, with strong traverse, drop-forged, model 30

Design: With self-centring, sliding, always parallel and switchable extractor legs made of chrome alloy tool steel. Has automatic adjustment handle and tempered, specially coated pressure spindle with particularly good sliding properties. Robust, strong model.

Application: With switchable extractor legs, also suitable as external and recessed extractor.

Automatic self-tensioning and centring of the extractor legs. Optimised geometry of traverse and sliders for particularly easy movement of the extractor legs. At the same time, ensures a firm grip when tightening the screws.
Save to list

€105.39/ pieceexcl. VAT

€127.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
120 mm
Clamping reach
100 mm