KUKKO

KUKKO Universal extractor 20-1 2-armed 90x100mm

  • ERIKS:23085803
  • Manufacturer:4021176009433
Image 1
Universal extractor, two-armed, model 20

Design:With sliding, always parallel and switchable extractor legs made of chrome alloy tool steel and tempered, specially coated pressure spindle with especially good sliding characteristics.

Application: With switchable extractor legs, also suitable as external and recessed extractor.

Optimised geometry of traverse and sliders for particularly easy movement of the extractor legs. At the same time, ensures a firm grip when tightening the screws.
Novel cross hook ensures maximum stability of the suspension in slider and hooks. Quick changes, because only one screw is necessary.
Save to list

€71.22/ pieceexcl. VAT

€86.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
90 mm
Clamping reach
100 mm