KUKKO

KUKKO Universal extractor 2-armed 90x100mm

  • ERIKS:23086183
  • Manufacturer:4021176757396
Image 1
Universal extractor, two-armed, with narrow extractor legs

Design: Two-armed, made of special steel. With sliding, always parallel as well as slim switchable extractor legs made of chrome alloy tool steel and tempered, specially coated pressure spindle with especially good sliding characteristics. Powerful model.

Application: For narrow gaps.

Optimised geometry of traverse and sliders for particularly easy movement of the extractor legs. At the same time, ensures a firm grip when tightening the screws.
Novel cross hook ensures maximum stability of the suspension in slider and hooks. Quick changes, because only one screw is necessary.
Save to list

€89.77/ pieceexcl. VAT

€108.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
90 mm
Clamping reach
100 mm