KUKKO

KUKKO Steering lever extractor 80x90mm

  • ERIKS:23085880
  • Manufacturer:4021176028243
Image 1
Pitman arm extractor, drop forged, model 204

Design: Pitman arm extractor. With lateral clamp and extractor legs made of chrome alloy tool steel. With specially coated pressure spindle with especiall good smoothing characteristic. Freely rotating centring tip, can be exchanged and unplugged (ball/tip).

Application: Suited to pull flush pitman arms, ball bearings, gear wheels, pinions and similar parts.
Save to list

€101.74/ pieceexcl. VAT

€123.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
80 mm
Clamping reach
90 mm