KUKKO

KUKKO Separator/extractor size 1 90x170mm

  • ERIKS:23085891
  • Manufacturer:4021176030383
Image 1
Separating extractor model 210, drop-forged

Design: Has lateral pressure piece and extractor legs made of chrome alloy tool steel with conical cutting on one side and normal cutting on the other side. Has freely rotating centring tip and tempered, specially coated pressure spindle with particularly good sliding properties.

Application: Suitable for use in hard to reach places due to the space-saving form. Due to conic blade, this extractor is suited to extracting flush axis bearings, ball bearing rings, pinions etc.
Save to list

€170.71/ pieceexcl. VAT

€206.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
95 mm
Clamping reach
170 mm