




€961.01/ pieceexcl. VAT
€1,162.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KUKKO |
Clamping spread | 200 mm |
Clamping reach | 600 mm |
Number of hooks | 3 |
Reversible arms | Yes |
Weight | 14575 g |