KUKKO

KUKKO Extractor heavy duty 3-armed size 6 375x275mm

  • ERIKS:11757803
  • Manufacturer:4021176815478
Image 1
Extractor, three-armed, drop-forged, model 45

Design: With heavy-duty, power-transmission, self-centring extractor legs made of chrome alloy tool steel. With automatic adjustment handle, freely rotating centring tip and tempered, specially coated pressure spindle with particularly good sliding properties. Powerful model.

Application: Especially for extracting very tight-sitting gears, sprockets, ball bearings, belt machines etc.

Automatic self-tensioning and centring of the extractor hooks
Save to list

€495.12/ pieceexcl. VAT

€599.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
375 mm
Clamping reach
275 mm