KUKKO

KUKKO Extractor 3 armed mechanical size 0 375x200mm

  • ERIKS:23085938
  • Manufacturer:4021176005886
Image 1
Universal extractor, three-armed, with strong traverse, drop-forged, model 11

Design: With self-centring, sliding, always parallel and switchable extractor legs made of chrome alloy tool steel. With automatic adjustment handle and tempered as well as powerful, specially coated pressure spindle with particularly good sliding properties. Robust, extra strong model.

Application: With switchable extractor legs, also suitable as external and recessed extractor.
Save to list

€788.62/ pieceexcl. VAT

€954.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
375 mm
Clamping reach
200 mm