KUKKO

KUKKO Extractor 20-2 2-armed x160mm

  • ERIKS:23085805
  • Manufacturer:4021176009501
Image 1
Universal extractor, two-armed, model 20

Design:With sliding, always parallel and switchable extractor legs made of chrome alloy tool steel and tempered, specially coated pressure spindle with especially good sliding characteristics.

Application: With switchable extractor legs, also suitable as external and recessed extractor.

Optimised geometry of traverse and sliders for particularly easy movement of the extractor legs. At the same time, ensures a firm grip when tightening the screws.
Novel cross hook ensures maximum stability of the suspension in slider and hooks. Quick changes, because only one screw is necessary.
Save to list

€131.23/ pieceexcl. VAT

€158.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
160 mm
Clamping reach
150 mm