KUKKO

KUKKO Demontagevork 39 mm 135-4

  • ERIKS:23085876
  • Manufacturer:4021176025198
Image 1
Design: Solid, fork-shaped wedge head made of special steel, with strong support rod and knurled grip.

Application: For universal cutting and dismantling work. Can be used even in the tightest spaces due to the wedge shape. The parts to be separated, such as the pitman arm, tie rod ends, shock absorbers and chocked ball pin joints in the cone seat, etc., are driven apart by hammer blows on the handle.
Save to list

€76.43/ pieceexcl. VAT

€92.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Type
Fork separators
Length
340 mm