KUKKO

KUKKO Combi-extractor 3-armed 120mm

  • ERIKS:23086253
  • Manufacturer:4021176463839
Image 1
Universal extractor model 30-10-SP, three-armed made of special steel

Design: Made of special steel. Slim, S-hooks remain parallel also under full load, slides continuously on the cross beam. Traverse with six edge profile to counter with wrench. Spindle head with collar to prevent slipping of key. Freely rotating centring tip, can be exchanged and attached in a different position (ball/tip).

Application: By inverting the extractor legs, also suitable as external and recessed extractor . Ideal in tight spaces, for extracting gear wheels, bearings, pinions and synchronous bodies at several clamping depths. Also suitable for extracting asymmetrical tools .



Three-armed, even load distribution, thus particularly safe hold.

Save to list

€393.50/ pieceexcl. VAT

€476.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KUKKO
Clamping spread
120 mm