




€37.84/ pieceexcl. VAT
€45.79incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Type | Universal joint |
Bore | 16 mm |
Hub length | 68 mm |
Outer Diameter | 32 mm |
Material | Steel |
Weight | 0.3 kg |
Version | Slide bearing |
Size | 1 |
C | 16 mm |
D | 32 mm |
d | 16 mm |
L1 | 34 mm |
L2 | 68 mm |
L3 | 105 mm |
L4 | 37 mm |