




€173.77/ pieceexcl. VAT
€210.26incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Type | Universal joint |
Bore | 25 mm |
Hub length | 163 mm |
Outer Diameter | 50 mm |
Material | Steel |
Weight | 2 kg |
Version | Slide bearing |
Size | 5 |
C | 26 mm |
D | 50 mm |
d | 25 mm |
L1 | 54 mm |
L2 | 108 mm |
L3 | 163 mm |
L4 | 55 mm |