




€62.60/ pieceexcl. VAT
€75.75incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Type | Universal joint |
Bore | 12 mm |
Hub length | 86 mm |
Outer Diameter | 25 mm |
Material | Steel |
Weight | 0.25 kg |
Version | Slide bearing |
Size | 04 |
C | 13 mm |
D | 25 mm |
d | 12 mm |
L1 | 28 mm |
L2 | 56 mm |
L3 | 86 mm |
L4 | 30 mm |