

€89.17/ pieceexcl. VAT
€107.90incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | Elastic element |
Size | 90 |
Colour | Red |
Hardness | 98 Shore A |
Material | PUR |
Operating temperature | from -30 to 90 °C |
Operating temperature, short-run | from -40 to 120 °C |