

€173.74/ pieceexcl. VAT
€210.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore range (min./max.) | 22-80 mm |
Maximum bore | 80 mm |
Hub length | 110 mm |
Torque range | 940 - 1527 Nm |
Outer Diameter | 135 mm |
Material | Steel |
Material class | ST-H |
Fastening method | Setscrew M10 |
Version | Unbored |
Size | 65 |
€45.11/ pieceexcl. VAT
€54.58incl. VAT
Estimated delivery date - 18/11/2026