

€164.40/ pieceexcl. VAT
€198.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore range (min./max.) | 20-74 mm |
Maximum bore | 74 mm |
Hub length | 95 mm |
Torque range | 410 - 1072 Nm |
Outer Diameter | 120 mm |
Material | Steel |
Material class | ST-H |
Fastening method | Setscrew M10 |
Version | Unbored |
Size | 55 |
€33.81/ pieceexcl. VAT
€40.91incl. VAT
1 In stock - Estimated delivery date 05/11/2026€27.58/ pieceexcl. VAT
€33.37incl. VAT
1 In stock - Estimated delivery date 05/11/2026€27.58/ pieceexcl. VAT
€33.37incl. VAT
1 In stock - Estimated delivery date 05/11/2026