

€432.30/ pieceexcl. VAT
€523.08incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 55 ST |
Series | Rotex GS |
Type | ROTEX GS 55 ST |
Type | Hub |
Shaft diameter | 38 mm |
Bore | 38 mm |
Bore range (min./max.) | 38-60 mm |
Maximum bore | 75 mm |
Length | 160 mm |
Hub length | 95 mm |
Torque range | 685-825 Nm |
Maximum moment of torque | 825 Nm |
Outer Diameter | 120 mm |
Max. torque | 825 Nm |
Max. Speed | 11900 rpm |
Material | Steel |
Material class | St-H |
Fastening method | Setscrew M10 |
Operating temperature | from -50 to 120 |
Weight | 4.67 kg |
Version | 6.0 |
Size | 55 |
Standard | DIN EN ISO 4762 |
A | 4.5 mm |
E | 30 mm |
L | 160 mm |
L1 | 65 mm |
L2 | 65 mm |
L3 | 45 mm |
M | 10 mm |
N | 37 mm |
s | 4 mm |
€27.58/ pieceexcl. VAT
€33.37incl. VAT
1 In stock - Estimated delivery date 10/11/2026€27.58/ pieceexcl. VAT
€33.37incl. VAT
1 In stock - Estimated delivery date 10/11/2026€33.81/ pieceexcl. VAT
€40.91incl. VAT
1 In stock - Estimated delivery date 10/11/2026