

€99.73/ pieceexcl. VAT
€120.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore range (min./max.) | 14-55 mm |
Maximum bore | 55 mm |
Hub length | 84 mm |
Torque range | 310 - 852 Nm |
Outer Diameter | 105 mm |
Material | Steel |
Material class | ST-H |
Fastening method | Setscrew M8 |
Version | Unbored |
Size | 48 |
€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 18/11/2026€16.98/ pieceexcl. VAT
€20.55incl. VAT
3 In stock - Estimated delivery date 05/11/2026