

€313.86/ pieceexcl. VAT
€379.77incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 48 ST |
Series | Rotex GS |
Type | ROTEX GS 48 ST |
Type | Hub |
Shaft diameter | 38 mm |
Bore | 38 mm |
Bore range (min./max.) | 14-55 mm |
Maximum bore | 55 mm |
Length | 140 mm |
Hub length | 84 mm |
Torque range | 310-852 Nm |
Maximum moment of torque | 852 Nm |
Outer Diameter | 105 mm |
Max. torque | 852 Nm |
Max. Speed | 13600 rpm |
Material | Steel |
Material class | ST-H |
Fastening method | Setscrew M8 |
Operating temperature | from -50 to 120 |
Weight | 3.08 kg |
Version | 6.0 |
Size | 48 |
Standard | DIN EN ISO 4762 |
A | 4 mm |
E | 28 mm |
L | 140 mm |
L1 | 56 mm |
L2 | 56 mm |
L3 | 41 mm |
M | 10 mm |
N | 32 mm |
s | 3.5 mm |
€16.98/ pieceexcl. VAT
€20.55incl. VAT
3 In stock - Estimated delivery date 10/11/2026€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 23/11/2026