

€168.95/ pieceexcl. VAT
€204.43incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 40 mm |
Bore range (min./max.) | 14-55 mm |
Maximum bore | 55 mm |
Hub length | 76 mm |
Torque range | 265 - 728 Nm |
Outer Diameter | 95 mm |
Max. Speed | 15,000 rpm |
Material | Steel |
Material class | ST-H |
Fastening method | Setscrew M8 |
Version | 6.0 |
Size | 42 |
€20.31/ pieceexcl. VAT
€24.58incl. VAT
1 In stock - Estimated delivery date 26/10/2026€16.04/ pieceexcl. VAT
€19.41incl. VAT
Estimated delivery date - 09/11/2026