

€168.95/ pieceexcl. VAT
€204.43incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 42 ST |
Series | Rotex GS |
Type | ROTEX GS 42 ST |
Type | Hub |
Shaft diameter | 32 mm |
Bore | 32 mm |
Bore range (min./max.) | 14-55 mm |
Maximum bore | 55 mm |
Length | 126 mm |
Hub length | 76 mm |
Torque range | 265-728 Nm |
Maximum moment of torque | 728 Nm |
Outer Diameter | 95 mm |
Max. torque | 728 Nm |
Max. Speed | 15000 rpm |
Material | Steel |
Material class | ST-H |
Fastening method | Setscrew M8 |
Operating temperature | from -50 to 120 |
Weight | 2.3 kg |
Version | 6.0 |
Size | 42 |
Standard | DIN EN ISO 4762 |
A | 4 mm |
E | 26 mm |
L | 126 mm |
L1 | 50 mm |
L2 | 50 mm |
L3 | 35 mm |
M | 8 mm |
N | 28 mm |
s | 3 mm |
€16.04/ pieceexcl. VAT
€19.41incl. VAT
Estimated delivery date - 23/11/2026€20.31/ pieceexcl. VAT
€24.58incl. VAT
1 In stock - Estimated delivery date 10/11/2026