

€200.01/ pieceexcl. VAT
€242.01incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 35 mm |
Material | Steel |
Version | Double slotted, with key way |
Size | 42 |
€16.04/ pieceexcl. VAT
€19.41incl. VAT
Estimated delivery date - 23/11/2026€20.31/ pieceexcl. VAT
€24.58incl. VAT
1 In stock - Estimated delivery date 10/11/2026