

€51.28/ pieceexcl. VAT
€62.05incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 22 mm |
Bore range (min./max.) | 10-38 mm |
Maximum bore | 38 mm |
Hub length | 55 mm |
Torque range | 95 - 200 Nm |
Outer Diameter | 65 mm |
Max. Speed | 7,350 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M8 |
Version | With key way, with locking screw |
Size | 28 |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
1 In stock - Estimated delivery date 12/11/2026€26.19/ pieceexcl. VAT
€31.69incl. VAT
8 In stock - Estimated delivery date 12/11/2026