

€53.82/ pieceexcl. VAT
€65.12incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Spacer |
Hub length | 58 mm |
Outer Diameter | 65 mm |
Material | Aluminium |
Material class | AI-H |
Version | DKM |
Size | 28 |