

€51.28/ pieceexcl. VAT
€62.05incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 28 mm |
Material | Aluminium |
Version | Double slotted, without key way |
Size | 28 |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026€26.19/ pieceexcl. VAT
€31.69incl. VAT
8 In stock - Estimated delivery date 10/11/2026