

€44.89/ pieceexcl. VAT
€54.32incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Spacer |
Hub length | 52 mm |
Outer Diameter | 55 mm |
Material | Aluminium |
Material class | AI-H |
Version | DKM |
Size | 24 |